Pyrex 6402-125 Brand 6402 Separatory Funnel; 125 mL, case of 4

Representative image only.

Pyrex 6402-125 Brand 6402 Separatory Funnel; 125 mL, case of 4

Pyrex | Mfr: 6402-125| Item: 3450622

Squibb, separatory, pear-shaped, PYREX std taper stopper PTFE stopcock

₹196,000.00INR / Case of 4

₹196,000.00INR / Case of 4
Product Description

Key Features

  • Pyrex stopper, PTFE stopcock
  • No freezing or grease contamination from stopcock
  • Case quantities also available

More About this Item

These separatory funnels are supplied with PTFE stopcock plugs for excellent chemical resistance. The plug reduces freezing problems and grease contamination.

Specifications
  • MaterialGlass
  • Capacity (mL)125
  • Capacity (oz)4
  • Overall Length (mm)280
  • Overall Length (in)11 1/16
  • Stopcock Plug Size2
  • Stopper Number22
  • DescriptionBrand 6402 Separatory Funnel; 125 mL, case of 4
Reviews
Q&A