Pyrex 36060-350F Brand 36060 fritted funnel; 350 mL fine, case of 3

Representative image only.

Pyrex 36060-350F Brand 36060 fritted funnel; 350 mL fine, case of 3

Pyrex | Mfr: 36060-350F| Item: 3457337

Buchner, with fritted disc

₹211,000.00INR / Case of 3

₹211,000.00INR / Case of 3
Product Description

More About this Item

Use these funnels in applications where filter paper would be attacked by the material being filtered. The disc should not be subjected to pressure differential in excess of one atmosphere. The top edge is beaded

Specifications
  • MaterialGlass
  • Capacity (mL)350
  • Disc Diameter (mm)80
  • Overall Height (mm)180
  • Overall Height (in)7 1/16
  • Height Above Disc (mm)75
  • Height Above Disc (in)2 15/16
  • Porosity4 to 5.5 µm
  • DescriptionBrand 36060 fritted funnel; 350 mL fine, case of 3
Documents & Certificates
Reviews
Q&A