Pyrex 36060-30M Brand 36060 fritted funnel; 30 mL medium, case of 6

Representative image only.

Pyrex 36060-30M Brand 36060 fritted funnel; 30 mL medium, case of 6

Pyrex | Mfr: 36060-30M| Item: 3457329

Buchner, with fritted disc

₹152,000.00INR / Case of 6

₹152,000.00INR / Case of 6
Product Description

More About this Item

Use these funnels in applications where filter paper would be attacked by the material being filtered. The disc should not be subjected to pressure differential in excess of one atmosphere. The top edge is beaded

Specifications
  • MaterialGlass
  • Capacity (mL)30
  • Disc Diameter (mm)30
  • Overall Height (mm)139
  • Overall Height (in)5 15/32
  • Height Above Disc (mm)47
  • Height Above Disc (in)1 13/16
  • Porosity10 to 15 µm
  • DescriptionBrand 36060 fritted funnel; 30 mL medium, case of 6
Documents & Certificates
Reviews
Q&A