Pyrex 3160-102 Brand 3160 petri dish; 100 x 20 mm, case of 72

Representative image only.

Pyrex 3160-102 Brand 3160 petri dish; 100 x 20 mm, case of 72

Pyrex | Mfr: 3160-102| Item: 3455124

Dishes withstand repeated wet or dry sterilization

₹147,000.00INR / Case of 72

₹147,000.00INR / Case of 72
Product Description

Includes

petri dish and lid.

Key Features

  • Easy sorting—tops marked in blue, bottoms marked in white

More About this Item

These flat, clear culture dishes will withstand repeated sterilization(wet or dry). The edges are beaded to provide greater mechanial strength. The bead also provides equal spacing from the walls of the bottom and cover, reducing the capillary action of condensed moisture on the sides. These dishes are not affected chemically or thermally by any of the mehtods commonly employed in laboratories where sterilization is a major factor in routine or in specialized work. The covered dish is not airtight.
The tops are marked in blue enamel and the bottoms in white enamel to make sorting easier. Bottoms also have a triangular, enamel reference point for serial dilutions.

Specifications
  • MaterialGlass
  • Cap MaterialGlass
  • Overall Height (in)3/4
  • Overall Height (cm)2
  • Outside Diameter (OD) (in)3 15/16
  • Outside Diameter (OD) (cm)10
  • DescriptionBrand 3160 petri dish; 100 x 20 mm, case of 72
Reviews
Q&A