Pyrex 3081-250 Desiccator, 10.5 L, Glass, 9" dia, Clear

Representative image only.

Pyrex 3081-250 Desiccator, 10.5 L, Glass, 9" dia, Clear

Pyrex | Mfr: 3081-250| Item: 3454824

Borosilicate glass, knob top

Call For Price

Call For Price

Buy It Together

Current Item

Pyrex 3081-250 Desiccator, 10.5 L, Glass, 9" dia, Clear
Pyrex 3081-250 Desiccator, 10.5 L, Glass, 9" dia, Clear
3454824

Call For Price
+
Thermo Scientific Nalgene 5312-0230 Desiccator Plate 230mm
0652100

₹56,600.00INR / Each
+ =
Total Price 56600.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Durable and efficient
  • Plate diameter is 230mm

More About this Item

These desiccators are designed for analytical work. The sturdy knob makes the cover easy to handle and move. Desicctors require desiccator plates, order separately.

Warning: Do not heat or subject to pressure. Not for vacuum applications.

Specifications
  • Chamber Volume (cu ft)0.37
  • Chamber Volume (Liters)10.5
  • Plate Size (mm)230
  • Exterior Height (InchShort)15.5
  • Exterior Height (cm)39.4
  • Clearance Above Plate (mm)120
  • Flange Outside Diameter (OD) (in)12.625
  • Flange Outside Diameter (OD) (cm)32
  • MaterialGlass
  • ColorClear
  • DescriptionDesiccator, 10.5 L, Glass, 9" dia, Clear
Reviews
Q&A