Pyrex 3042-1L Brand 3042 cylinder; 1000 mL, case of 1

Representative image only.

Pyrex 3042-1L Brand 3042 cylinder; 1000 mL, case of 1

Pyrex | Mfr: 3042-1L| Item: 3454724

LIFETIME RED™, single metric scale

₹46,100.00INR / Case of 1

for an additional
₹14,500.00INR / Each
for an additional
₹25,800.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹46,100.00INR / Case of 1

Buy It Together

Current Item

Pyrex 3042-1L Brand 3042 cylinder; 1000 mL, case of 1
Pyrex 3042-1L Brand 3042 cylinder; 1000 mL, case of 1
3454724

₹46,100.00INR / Case of 1
+ =
Total Price 60600.00 ADD 2 ITEMS TO CART
Product Description

More About this Item

These single metric scale graduated cylinders are calibrated "to contain." The scale and figures marked in white enamel stand out clearly against the red color-band on these LIFETIME RED cylinders. The 10-mL size has a funnel top. Bumper guards are supplied with 100-mL through 2000-mL cylinders. The 100-mL size is made in accordance with ASTM E-133 and E-1272 and is ued in ASTM tests D-86 and D-216.

Specifications
  • MaterialGlass
  • Capacity (mL)1000
  • Graduation Interval (mL)6
  • Tolerance (mL)±10.0
  • DescriptionBrand 3042 cylinder; 1000 mL, case of 1
Reviews
Q&A