Pyrex 2094-500 2094 Large Volume Class B Glass Burette, 500 mL; 1/Cs

Representative image only.

Pyrex 2094-500 2094 Large Volume Class B Glass Burette, 500 mL; 1/Cs

Pyrex | Mfr: 2094-500| Item: 3454232

Handle more fluid

Call For Price

for an additional
₹14,500.00INR / Each
for an additional
₹25,800.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Pyrex 2094-500 2094 Large Volume Class B Glass Burette, 500 mL; 1/Cs
Pyrex 2094-500 2094 Large Volume Class B Glass Burette, 500 mL; 1/Cs
3454232

Call For Price
+ +
Pyrex 2122A-50 2122 Class B Glass Burette, 50 mL; 1/Pk
3454454

₹47,800.00INR / Each
=
Total Price 62300.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

dust cover.

Key Features

  • Maintain fluid integrity within burette (buret) with dust cap
  • Designed with a 500 mL capacity

More About this Item

Burettes (burets) are ideal for those requiring a larger capacity — up 1000 mL. These Class B dispensing burettes are equiped with a PTFE 2-mm bore stopcock plug to reduce freezing and lubricant contamination. Barrel has a microfinish for precision fit and the tips have the accuracy to provide required drainage rate. Each burette has a durable colored scale and dust cover.

Specifications
  • Capacity (mL)500
  • Graduation Interval (mL)5
  • Tolerance2.5
  • Description2094 Large Volume Class B Glass Burette, 500 mL; 1/Cs
Reviews
Q&A