ProChem BDTPA4 BD Test Paper - Class 3 (8" X 10"), 25 Papers/pack

Representative image only.

ProChem BDTPA4 BD Test Paper - Class 3 (8" X 10"), 25 Papers/pack

ProChem | Mfr: BDTPA4| Item: 9470222

Call For Price

Call For Price
Product Description

More About this Item

Test papers are useful for daily monitoring of pre-vacuum steam sterilizers to detect air leaks,
inadequate steam penetration and vacuum pump failures. The colour change is from light blue to a
uniform black colour for the test paper and from pink to a uniform black colour for the test pack.
Meets AAMI ST66 and EN867-3 test methods for detecting the presence of air.

Specifications
  • Width (in)8
  • Depth (in)10
  • DescriptionBD Test Paper - Class 3 (8" X 10"), 25 Papers/pack
Reviews
Q&A