PRO Scientific PRO25D Digital Homogenizer with Stand; 120V

Representative image only.

PRO Scientific PRO25D Digital Homogenizer with Stand; 120V

PRO Scientific | Mfr: 01-25100| Item: 0475130

Precision and power, processing volume of 3.5L

₹860,000.00INR / Each

₹860,000.00INR / Each

Buy It Together

Current Item

PRO Scientific PRO25D Digital Homogenizer with Stand; 120V
PRO Scientific PRO25D Digital Homogenizer with Stand; 120V
0475130

₹860,000.00INR / Each
+
PRO Scientific Multi-Gen 7XL  Motor Unit Adapter
0475169

₹131,000.00INR / Each
=
Total Price 991000.00 ADD 2 ITEMS TO CART
Product Description

Includes

U-shaped support stand assembly and power cord.

Key Features

  • Compact digital homogenizer unit with high watt motor
  • 0.05ml - 3.5L volume range
  • Bright LED display and user-friendly controls
  • Homogenize, emulsify, blend and/or mix
  • 2 year warranty

More About this Item

This post-mounted benchtop homogenizer features accurate digital control of speed for results you can count on. The powerful motor's torque can handle samples up to 50,000 mPas or 3.5 L maximum volume. Perfect for compounding, cell disruption, protein extraction, and pharmaceutical processing. 220V PRO250D Digital Homogenizer model is available. Max volume equivalent to H20/1 centipoise.

Choose a generator probe based on the sample volume and dispersion type (order separately). The standard quick-connect generator probes are precision crafted from 316 stainless steel and PTFE, ranging 5mm to 30mm in diameter. 2-year warranty on probe to homogenizer connection.

Two year warranty
Specifications
  • Use with Generators04751-69 through -77
  • Min Sample Size (mL)0.05
  • Max Sample Size (mL)3500
  • Max Speed (rpm)30000
  • Min Speed (rpm)0
  • Wattage (Out put)576
  • Power (VAC)120
  • Power (Hz)50/60
  • DescriptionDigital Homogenizer with Stand; 120V
  • Warranty2 year
Reviews
Q&A