PRO Scientific Deluxe+ CBD Homogenizing Package; 220 VAC

Representative image only.

PRO Scientific Deluxe+ CBD Homogenizing Package; 220 VAC

PRO Scientific | Mfr: PK-02250DP| Item: 1475207

Precision designed to provide reliable, reproducible results for cannabis testing and quality control

₹1,014,000.00INR / Each

₹1,014,000.00INR / Each

Buy It Together

Current Item

PRO Scientific Deluxe+ CBD Homogenizing Package; 220 VAC
PRO Scientific Deluxe+ CBD Homogenizing Package; 220 VAC
1475207

₹1,014,000.00INR / Each
+
PRO Scientific PRO250 Stand Assembly
0475127

₹86,000.00INR / Each
=
Total Price 1100000.00 ADD 2 ITEMS TO CART
Product Description

Includes

Homogenizer, 30 mm x 200 mm open-slotted bottom generator probe, 30 mm acetal resin deflector head, tool kit (safety clip, 1/4" hex key, and screwdriver), carrying case, and a power cord set for 220 VAC operation.

Key Features

  • High-shear powerful and versatile handheld homogenizers
  • Compact size fits nicely in your hand
  • Variable-speed control from 5000 to 30,000 rpm
  • Built-in sensors prevent overheating—process samples for hours at a time
  • Includes a 30 mm x 200 mm open-slotted bottom generator probe and 30 mm acetal resin deflector head
  • Processes up to 5 L of nonviscous or 750 mL extremely viscous sample
  • 220 VAC operation
  • 2 year parts and labor warranty

More About this Item

Each cannabis homogenizer package includes a durable, handheld homogenizer and a quick connect generator probe to provide quality cannabis sample preparation. The homogenizer is compact yet delivers 576 watts of high power with a variable speed range from 5000 to 30,000 rpm. A separate on/off switch allows for continuous processing.

Generator probes are constructed of autoclavable 316 stainless steel and PTFE. Basic packages include a saw-tooth bottom generator probe; deluxe packages include an open-slotted bottom generator probe. A three-step connection between the homogenizer and generator probe provides stability, durability, and longer generator probe life. Select a plus (+) model that includes a deflector head to help homogenize larger volumes and higher viscosity materials. Order an optional stand assembly to post mount the homogenizer unit.

Open-slotted bottom generator probe is ideal for large volumes or thicker samples. Use the generator probe with a deflector head to homogenize larger volumes and higher viscosity materials. The deflector head creates a vertical movement of heavy materials which would otherwise stand stagnant. The sample materials from the generator tip move up the tapered walls then are cycled back down to the bottom until a homogeneous mixture is achieved. This also helps take some stress off the homogenizer and generator probe leading to longer service life.

Specifications
  • Generator IncludedYes
  • Min Sample Size (mL)500
  • Max Sample Size (mL)5000
  • Max Speed (rpm)10000
  • Min Speed (rpm)5000
  • Wattage (Out put)576
  • Tip Diameter (mm)30
  • Shaft Diameter (mm)20
  • Power (VAC)220
  • Power (Hz)50/60
  • DescriptionDeluxe+ CBD Homogenizing Package with Open-Slotted Bottom Probe; 220 VAC
  • Warranty2 Years Parts and Labor
Reviews
Q&A