PRO Scientific Deluxe CBD Homogenizing Package; 220 VAC

Representative image only.

PRO Scientific Deluxe CBD Homogenizing Package; 220 VAC

PRO Scientific | Mfr: PK-02250D| Item: 1475205

Precision designed to provide reliable, reproducible results for cannabis testing and quality control

₹958,000.00INR / Each

₹958,000.00INR / Each

Buy It Together

Current Item

PRO Scientific Deluxe CBD Homogenizing Package; 220 VAC
PRO Scientific Deluxe CBD Homogenizing Package; 220 VAC
1475205

₹958,000.00INR / Each
+
PRO Scientific PRO250 Stand Assembly
0475127

₹86,000.00INR / Each
=
Total Price 1044000.00 ADD 2 ITEMS TO CART
Product Description

Includes

Homogenizer, 30 mm x 200 mm open-slotted bottom generator probe, tool kit (safety clip, 1/4" hex key, and screwdriver), carrying case, and a power cord set for 220 VAC operation.

Key Features

  • High-shear powerful and versatile handheld homogenizers
  • Compact size fits nicely in your hand
  • Variable-speed control from 5000 to 30,000 rpm
  • Built-in sensors prevent overheating—process samples for hours at a time
  • Includes a 30 mm x 200 mm open-slotted bottom generator probe—ideal for larger volumes or thicker samples
  • Processes up to 5 L of nonviscous or 500 mL extremely viscous sample
  • 220 VAC operation
  • 2 year parts and labor warranty

More About this Item

Each cannabis homogenizer package includes a durable, handheld homogenizer and a quick connect generator probe to provide quality cannabis sample preparation. The homogenizer is compact yet delivers 576 watts of high power with a variable speed range from 5000 to 30,000 rpm. A separate on/off switch allows for continuous processing.

Generator probes are constructed of autoclavable 316 stainless steel and PTFE. Basic packages include a saw-tooth bottom generator probe; deluxe packages include an open-slotted bottom generator probe. A three-step connection between the homogenizer and generator probe provides stability, durability, and longer generator probe life. Select a plus (+) model that includes a deflector head to help homogenize larger volumes and higher viscosity materials. Order an optional stand assembly to post mount the homogenizer unit.

Specifications
  • Generator IncludedYes
  • Min Sample Size (mL)300
  • Max Sample Size (mL)5000
  • Max Speed (rpm)10000
  • Min Speed (rpm)5000
  • Wattage (Out put)576
  • Tip Diameter (mm)30
  • Shaft Diameter (mm)20
  • Power (VAC)220
  • Power (Hz)50/60
  • DescriptionDeluxe CBD Homogenizing Package with Open-Slotted Bottom Probe; 220 VAC
  • Warranty2 Years Parts and Labor
Reviews
Q&A