Poxygrid F18786-0780 Wire Test Tube Rack 100 15-16mm

Representative image only.

Poxygrid F18786-0780 Wire Test Tube Rack 100 15-16mm

Poxygrid | Mfr: F18786-0780| Item: 0673922

Larger than the average racks Ideal for volume test tube work

₹28,000.00INR / Each

₹28,000.00INR / Each
Product Description

More About this Item

Epoxy-coated steel wire racks are chemical and corrosion resistant, unaffected by organic solvents, salts, weak acids, and alkalies. Epoxy will handle a temperature range of -369 to 250°F (-223 to 121°C). Autoclavable.

Specifications
  • Min Tube Size (mm)15
  • Max Tube Size (mm)16
  • Tubes Held100
  • Length (in)2 1/2
  • Width (in)13 7/32
  • Height (in)4 19/64
  • Length (mm)64
  • Width (mm)336
  • MaterialSteel
  • DescriptionWire Test Tube Rack 100 15-16mm
Reviews
Q&A