Powerblanket TH330240V IBC Tote Heater, 330 Gallons; 240 VAC

Representative image only.

Powerblanket TH330240V IBC Tote Heater, 330 Gallons; 240 VAC

Powerblanket | Mfr: TH330240V| Item: 4202539

Tote heaters maintain optimal heating conditions for sensitive materials

Call For Price

Call For Price
Product Description

Includes

NEMA 6, 15 A plug.

Key Features

  • Entirely encloses the tote and has a removable top for easy access
  • Durable and weather resistant
  • Features internal thermostats
  • Measures 48"L x 40"W x 53"H
  • 2400 Watts
  • 1 year warranty

More About this Item

These tote heaters offer precise temperature control with a programmable digital controller, up to 145°F. Heat is evenly distributed around the tote, reducing hot and cold spots. Rugged vinyl shell is safe to use in temperatures as low as –20°F (–29°F).

1 Year WarrantyConformite Europeenne
Specifications
  • Drum Size330 gallons
  • Max Temperature (° F)145
  • Max Temperature (° C)63
  • Plug TypeNEMA 6, 15 A plug
  • Power (VAC)240
  • Power (amps)10
  • Power (watts)2400
  • Width (in)40
  • Length (in)48
  • Height (in)53
  • DescriptionTH330240V IBC Tote Heater, 330 Gallons; 240 VAC
  • Warranty1 Year
Reviews
Q&A