Polyethylene (PE) Liquid Dispenser, 6 gal., 1/Pk

Representative image only.

Polyethylene (PE) Liquid Dispenser, 6 gal., 1/Pk

| Item: 0625030

Molded-in handles makes transport easy

₹11,000.00INR / Each

₹11,000.00INR / Each
Product Description

Key Features

  • Can be frozed, boiled, or sterlized
  • Easily dispense with spigot

More About this Item

These medium-density polyethylene liquid dispensers can be frozen, boiled, or sterilized. They have molded-in handles and a heavy-duty, no-drip faucet.

Specifications
  • Capacity (L)22.7
  • Capacity (Gal)6
  • MaterialPolyethylene(PE)
  • Cap MaterialPolyethylene (PE)
  • Cap ColorNatural
  • Bottle ColorTranslucent
  • AutoclavableNo
  • Withstands High Temperature (DegreeF)180
  • Withstands Low Temperature (° F)-40
  • Outside Diameter (OD) (in)12 1/4
  • Outside Diameter (OD) (cm)31.1
  • Overall Height (in)15 1/2
  • Overall Height (cm)39.4
  • DescriptionPolyethylene (PE) Liquid Dispenser, 6 gal., 1/Pk
Reviews
Q&A