Plas-Labs 818-GB Basic Glove Box, 55" Wide; 110 VAC

Representative image only.

Plas-Labs 818-GB Basic Glove Box, 55" Wide; 110 VAC

Plas-Labs | Mfr: 818-GB| Item: 3475000

Ideal for pharmaceutical, biotechnology, cleanroom, and animal science work

Call For Price

Call For Price

Buy It Together

Current Item

Plas-Labs 818-GB Basic Glove Box, 55" Wide; 110 VAC
Plas-Labs 818-GB Basic Glove Box, 55" Wide; 110 VAC
3475000

Call For Price
+
Plas-Labs 800-IRIS Glove Box Iris Diaphragm, 6" Diameter; 1 Pair
3475060

₹76,800.00INR / Pair of 1
=
Total Price 76800.00 ADD 2 ITEMS TO CART
Product Description

Includes

vacuum gauge on the transfer chamber, one pair of white Hypalon gloves, four ground key cock valves, and a multiple-outlet electrical strip that is UL and CSA approved.

Key Features

  • 6 month warranty

More About this Item

These self-contained glove boxes are designed for isolating sensitive research studies from a hostile exterior environment, and are economical and portable. Glove box features double-layered, closed cellular neoprene gasketing system and an optically clear, onepiece acrylic top. Single-user model has a white plastic bottom; dual-user model has clear acrylic top and bottom. Transparent transfer chamber features a vacuum gauge and a white leveling tray for transferring liquids through the transfer chamber.

Durable stainless steel O-rings securely hold gloves; choose from models for single or dual users. Ambidextrous, white Hypalon® gloves offer superior chemical and UV resistance.

Canadian Standards Association6 Month Warranty
Specifications
  • Port Size (in)8.75
  • Port Size (cm)22.2
  • Width of Equipment Sleeve (in)11
  • Width of Equipment Sleeve (cm)28
  • Chamber Width (in)11
  • Chamber Depth (in)12
  • Exterior Width (in)55
  • Exterior Height (in)27
  • Exterior Depth (in)35
  • Chamber Width (cm)27.94
  • Chamber Depth (cm)30.48
  • Exterior Width (cm)139.7
  • Exterior Height (cm)68.58
  • Exterior Depth (cm)88.9
  • Power (VAC)110 to 120
  • DescriptionBasic Glove Box, 55" Wide; 110 VAC
  • Warranty6 month
Reviews
Q&A