Plas-Labs 800/IRIS/CONV Iris diaphragm retrofit kit; order to fit your current glove box

Representative image only.

Plas-Labs 800/IRIS/CONV Iris diaphragm retrofit kit; order to fit your current glove box

Plas-Labs | Mfr: 800-IRIS/CONV| Item: 3475062

Great for using glove box without gloves

₹126,000.00INR / Each

₹126,000.00INR / Each
Product Description

Key Features

  • 6 month warranty

More About this Item

Must be ordered when glove box is ordered. ID is 5-1⁄2" (14.0 cm). For your current glove box, order Iris diaphragm retrofit kit (34750-62).

6 Month Warranty
Specifications
  • Chamber Width (in)41
  • Chamber Height (in)26
  • Chamber Depth (in)28
  • Exterior Width (in)55
  • Exterior Height (in)38
  • Exterior Depth (in)35
  • Chamber Width (cm)104.14
  • Chamber Height (cm)66.04
  • Chamber Depth (cm)71.12
  • Exterior Width (cm)139.7
  • Exterior Height (cm)96.52
  • Exterior Depth (cm)88.9
  • DescriptionIris diaphragm retrofit kit; order to fit your current glove box
  • Warranty6 month
Reviews
Q&A