Plas-Labs 815-PGB La Petite Glove Box, 31.5" Wide; 110 VAC

Representative image only.

Plas-Labs 815-PGB La Petite Glove Box, 31.5" Wide; 110 VAC

Plas-Labs | Mfr: 815-PGB| Item: 3475020

Minimize cross-contamination during sample manipulation

Call For Price

Call For Price

Buy It Together

Current Item

Plas-Labs 815-PGB La Petite Glove Box, 31.5" Wide; 110 VAC
Plas-Labs 815-PGB La Petite Glove Box, 31.5" Wide; 110 VAC
3475020

Call For Price
+ =
Total Price 61700.00 ADD 2 ITEMS TO CART
Product Description

Includes

vacuum gauge, hydrometer, one pair of size 91⁄2 latex gloves, and 6-ft (1.8-m) cord with three-prong plug.

Key Features

  • Easy to move and clean
  • Ready access to electric outlets in chamber
  • 2 year warranty

More About this Item

This compact glove box gives you an isolated, ergonomically correct work area for manipulating biological samples. The two-piece glove box is sealed with stainless steel clamps to form an air- and water-tight barrier. Operations are visible without distortion through angled acrylic front. Seal materials resist microbiological growth and rounded chamber construction makes thorough cleaning simple.


Two internal electrical outlets facilitate equipment use. Main chamber utilizes purging for gas exchange, while the transfer chamber can use vacuum/gas fill for quick exchanges through the 9.75" (24.8 cm) opening. The large door is 12" (30.5 cm) in diameter.

UL Listed to Canadian safety standards.Canadian Standards AssociationTwo year warranty
Specifications
  • Port Size (in)6.5
  • Port Size (cm)16.5
  • Width of Equipment Sleeve (in)8.25
  • Width of Equipment Sleeve (cm)21
  • Chamber Width (in)31.5
  • Chamber Height (in)21.5
  • Chamber Depth (in)25.5
  • Exterior Width (in)49
  • Exterior Height (in)22
  • Exterior Depth (in)29
  • Chamber Width (cm)80.01
  • Chamber Height (cm)54.61
  • Chamber Depth (cm)64.77
  • Exterior Width (cm)124.46
  • Exterior Height (cm)55.88
  • Exterior Depth (cm)73.66
  • Power (VAC)110
  • DescriptionLa Petite Glove Box, 31.5" Wide; 110 VAC
  • Warranty2 year
Reviews
Q&A