Plas-Labs 800-AS/SPI Static Eliminator, 115VAC; removes static charges inside glove box

Representative image only.

Plas-Labs 800-AS/SPI Static Eliminator, 115VAC; removes static charges inside glove box

Plas-Labs | Mfr: 800-AS/SPI| Item: 3475095

Safety eliminates static charges inside glove box

₹200,000.00INR / Each

₹200,000.00INR / Each
Product Description

Key Features

  • Adjustable pulse rate
  • Compact design
  • 1 year warranty

More About this Item

Non-air assisted static eliminator eliminates static charges inside any glove box or other enclosure with electrical outlets. No particle contaminants are introduced into the chamber. Pulse rate is adjustable from one to five pulses. Ion coverage is effective up to 36". Compact design uses minimum amount of work space. Unit measures only 4-1/2"W x 5"H x 2-1/2"D.

1 Year Warranty
Specifications
  • Exterior Width (in)4.5
  • Exterior Height (in)5
  • Exterior Depth (in)2.5
  • Exterior Width (cm)11.43
  • Exterior Height (cm)12.7
  • Exterior Depth (cm)6.35
  • DescriptionStatic Eliminator, 115VAC; removes static charges inside glove box
  • Warranty1 year
Reviews
Q&A