PharmaFluor Compression Fitting, Elbow Reducer, PFA, 3/4" OD x 1/2" OD

Representative image only.

PharmaFluor Compression Fitting, Elbow Reducer, PFA, 3/4" OD x 1/2" OD

PharmaFluor | Mfr: G1077384| Item: 5014468

High-purity compression fittings designed for critical fluid and gas applications

Call For Price

Call For Price
Product Description

Key Features

  • Ultra-clean PFA material construction
  • Excellent chemical resistance
  • Tool-free installation for faster setups
  • Reliable performance in critical systems

More About this Item

PharmaFluor® PFA compression fittings are engineered to deliver reliable, contamination-free performance in critical fluid and gas handling systems. Manufactured from 100% virgin high-purity PFA, these fittings ensure exceptional chemical resistance and ultra-clean operation, making them ideal for applications in biopharmaceutical, semiconductor, chemical, and food processing environments. These fittings do not require any tools, enabling fast, efficient installation while maintaining secure, leak-resistant connections.

Specifications
  • Fitting MaterialPFA
  • Seal MaterialPTFE
  • Collet MaterialPVDF
  • Chemical ResistanceChemically inert; corrosion resistant
  • Connection TypeCompression x Compression
  • Number Of Ports2
  • Compression Size / Tube Od (Port 1) (in)1/2
  • Compression Size / Tube Od (Port 1) (mm)12.7
  • Compression Size / Tube Od (Port 2) (in)3/4
  • Compression Size / Tube Od (Port 2) (mm)19.05
  • Flow PatternElbow
  • Max Temperature (° F)212
  • Orifice Dimensions (in)7/16
  • Orifice Dimensions (mm)11.18
  • Fitting Length (in)1 47/64
  • Fitting Width (in)1 13/16
  • Fitting Length (mm)44.2
  • Fitting Width (mm)45.97
  • Quantity1
  • DescriptionPharmaFluor® Compression Fitting, Elbow Reducer, PFA, 3/4" OD x 1/2" OD
  • Warranty12 months from date of first sale
Reviews
Q&A