PEAK Scientific Precision Air Compressor; 230 VAC

Representative image only.

PEAK Scientific Precision Air Compressor; 230 VAC

PEAK Scientific | Mfr: 65-0555| Item: 8644339

A dedicated, fully integrated compressed air source for Precision gas generators

₹3,392,000.00INR / Each

₹3,392,000.00INR / Each

Buy It Together

Current Item

PEAK Scientific Precision Air Compressor; 230 VAC
PEAK Scientific Precision Air Compressor; 230 VAC
8644339

₹3,392,000.00INR / Each
+
PEAK Scientific Precision Zero Air Generator, 1.5 L; 110 VAC
8644336

₹1,911,000.00INR / Each
=
Total Price 5303000.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Includes

3 m PTFE tubing, two 1/4" compression fittings, 1/4" tee compression fitting, 2.5 mm hex key, and power cable.

Key Features

  • Compressed air supply for Precision Nitrogen and Zero Air generators
  • Single unit can supply both Precision Nitrogen and Zero Air generators in a stack
  • Duplex compressor mounting system to dampen noise and vibration
  • 1 year warranty

More About this Item

Precision Air Compressor is designed specifically to provide a dedicated, fully integrated compressed air source for Precision Nitrogen and Precision Zero Air gas generators. Compressor can be added to any Precision stack, typically at the bottom, to give you a complete self-contained GC gas solution, even when no house supply is available. Its duplex compressor mounting system features low noise and vibration for quiet operation.

1 Year WarrantyConformite EuropeenneCanadian Standards Association
Specifications
  • Max Pressure (PSI)145
  • Max Pressure (bar)10
  • Port Size1 x 1/4" BSPP
  • Max Temperature (° C)35
  • Max Temperature (° F)95
  • Power (VAC)230
  • Power (Hz)50/60
  • Amps10
  • Height (in)45.9
  • Depth (in)21.2
  • Width (in)14.9
  • Height (cm)40.6
  • Depth (cm)54
  • Width (cm)38
  • DescriptionAir Compressor; 230 VAC
  • Warranty1 year
Reviews
Q&A