Parker Single Head Miniature Vacuum Pump; 1.5 LPM/12 mmHg-10 psi/12 VDC

Representative image only.

Parker Single Head Miniature Vacuum Pump; 1.5 LPM/12 mmHg-10 psi/12 VDC

Parker | Mfr: L008C-11 | Item: 7960021

For your laboratory or OEM applications!

₹127,000.00INR / Each

₹127,000.00INR / Each

Buy It Together

Current Item

Parker Single Head Miniature Vacuum Pump; 1.5 LPM/12 mmHg-10 psi/12 VDC
Parker Single Head Miniature Vacuum Pump; 1.5 LPM/12 mmHg-10 psi/12 VDC
7960021

₹127,000.00INR / Each
+ + +
Cole-Parmer Venturi Vacuum Pump, 3.2 cfm, 28.0"Hg
7816520

₹58,100.00INR / Each
+ + + =
Total Price 441200.00 ADD 7 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • 1 year warranty

More About this Item

These brushless DC motor driven pumps are designed to handle air and gases. The compact design utilizes technologies that allow it to operate harder, hotter, quieter and longer than other existing pump designs. They offer multiple component configurations, allowing them to be used for either vacuum or pressure operation.

1 Year Warranty
Specifications
  • Free-Air Capacity (CFM)0.05
  • Free-Air Capacity (LPM)1.5
  • Free-Air Capacity (LPH)90
  • Max Flow Rate (CFM)0.053
  • Max Flow Rate (Liters/min)1.5
  • Max Pressure (PSI)10
  • Max Pressure (bar)0.69
  • Max Vacuum (in Hg)12
  • Max Vacuum (mbar)607.5
  • Max Vacuum (mm Hg)455.7
  • Max Vacuum (torr)455.7
  • Port Size Air Supply1/8" hose barb
  • Max Temperature (° F)158
  • Max Temperature (° C)70
  • Power (VDC)12
  • Power (amps)0.195
  • Height (in)2.125
  • Length (in)2.125
  • Height (cm)5.4
  • Length (cm)5.4
  • Height (mm)54
  • Length (mm)54
  • DescriptionSingle Head Miniature Vacuum Pump; 1.5 LPM/12 mmHg-10 psi/12 VDC
  • Warranty1 year
Reviews
Q&A