Parker Hannifin 8A02N-OB2-BX In-Line Compressed Air Filter, 6 scfm, 150 psi, 1/4"NPT(F)

Representative image only.

Parker Hannifin 8A02N-OB2-BX In-Line Compressed Air Filter, 6 scfm, 150 psi, 1/4"NPT(F)

Parker Hannifin | Mfr: 8A02N-0B2-BX | Item: 0291700

Remove 99. 99% of oil, water, or solid contaminants as small as 0. 01 μm

₹18,900.00INR / Each

₹18,900.00INR / Each

Buy It Together

Current Item

Parker Hannifin 8A02N-OB2-BX In-Line Compressed Air Filter, 6 scfm, 150 psi, 1/4"NPT(F)
Parker Hannifin 8A02N-OB2-BX In-Line Compressed Air Filter, 6 scfm, 150 psi, 1/4"NPT(F)
0291700

₹18,900.00INR / Each
+ =
Total Price 58000.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Available in two flow rates: 6 or 22 scfm

More About this Item

Filters are available in two flow rates: 6 or 22 scfm. A manual drain valve maintains continuous coalescing and draining of liquids. Liquids coalesce from the filter cartridge as rapidly as they enter the filter—filter removes liquids for extended periods without loss of efficiency or flow capac ity. Easily replace exhausted filter tubes without tools. Order replacement filter tubes separately.

Specifications
  • Free Air Capacity (CFM)6
  • Max Pressure (PSI)150
  • Wetted PartsNylon
  • FilterNylon
  • Max Temperature (° C)82
  • Max Temperature (° F)180
  • DescriptionIn-Line Compressed Air Filter, 6 scfm, 150 psi, 1/4"NPT(F)
Reviews
Q&A