Optical Dissolved Oxygen Controller, 1/4-DIN, 110/220 VAC

Representative image only.

Optical Dissolved Oxygen Controller, 1/4-DIN, 110/220 VAC

| Item: 5320110

Optical technology reduces probe maintenance costs

₹258,000.00INR / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹258,000.00INR / Each

Buy It Together

Current Item

Optical Dissolved Oxygen Controller, 1/4-DIN, 110/220 VAC
Optical Dissolved Oxygen Controller, 1/4-DIN, 110/220 VAC
5320110

₹258,000.00INR / Each
+
Optical Dissolved Oxygen Sensor for 53201-10
5320112

₹336,000.00INR / Each
+ =
Total Price 618700.00 ADD 3 ITEMS TO CART
Product Description

Key Features

  • Greater measurement stability than either galvanic or polarographic technologies
  • Dual current outputs allow measured readings to be exported to a datalogger or PLC
  • Autoclean relay adds convenience
  • 5 year warranty

More About this Item

Compact optical dissolved oxygen controller simultaneously measures and displays dissolved oxygen and temperature. Selectable measurement modes allow readings to be displayed in mm Hg, % saturation, ppm, or mg/L. Autoranging function automatically provides the best possible resolution for the measured range.

Controller features two independent high/low relays with adjustable set points, two independent 0/4 to 20 mA current outputs, and two SPST autoclean relays for robust control applications. Use the current outputs to send dissolved oxygen and temperature measurements to a recorder, datalogger, or PLC. Control relays let you trigger externally powered devices such as pumps, valves, or aerators.

5 Year WarrantyConformite EuropeenneISO9001:2000 Certified Supplier
Specifications
  • Control TypeOn/Off
  • Display TypeLCD
  • Min Dissolved Oxygen (mg/L (ppm))0
  • Max Dissolved Oxygen (mg/L (ppm))20
  • Dissolved Oxygen Resolution0.01
  • Dissolved Oxygen Accuracy±1% full-scale
  • Min Temperature (° C)0
  • Max Temperature (° C)50
  • Min Temperature (° F)32
  • Max Temperature (° F)122
  • Temperature Resolution0.1°
  • Temperature Accuracy±2.0°C
  • Temperature CompensationAutomatic or Manual
  • Salinity CompensationManual
  • Width (cm)9.53
  • Height (cm)9.53
  • Width (in)3 3/4
  • Height (in)3 3/4
  • Depth (in)6 1/8
  • DescriptionOptical Dissolved Oxygen Controller, 1/4-DIN, 110/220 VAC
  • Warranty5 years
Reviews
Q&A