Ohaus V22PWE30 Valor 2000 PW Compact Bench Scale, 30 kg X 5 g

Representative image only.

Ohaus V22PWE30 Valor 2000 PW Compact Bench Scale, 30 kg X 5 g

Ohaus | Mfr: V22PWE30T| Item: 0103010

A durable, rapid-response food processing scale that enhances safety, efficiency, and productivity even in harsh environments!

Call For Price

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Ohaus V22PWE30 Valor 2000 PW Compact Bench Scale, 30 kg X 5 g
Ohaus V22PWE30 Valor 2000 PW Compact Bench Scale, 30 kg X 5 g
0103010

Call For Price
+ + =
Total Price 56200.00 ADD 3 ITEMS TO CART
Product Description

Includes

removable stainless steel platform, chemical-resistant overlay, built-in rechargeable lead acid battery, and power cord with spring loaded cover.

Key Features

  • Thick polycarbonate keypad prevents damage from impacts and punctures
  • Flow Thru™ water-resistant design is rated IPX8, channeling liquids away from internal components
  • Fast response and large dual displays allow more than one operator to use the scale at the same time
  • NSF certified for food processing
  • Built-in rechargeable battery provides 50 hours continuous use
  • Spring-loaded power cord receptacle cover underneath scale protects connection from moisture
  • 1 year warranty

More About this Item

The Valor 2000 PW scales feature an ABS housing and removable stainless steel platform, and offer one mode for weighing. All models are designed with the Flow Thru™ water-resistant system, which channels liquids away from internal components and out through drain holes. This design includes silicone sealed internal components and connections to protect sensitive instrumentation from condensation.

1 Year Warranty
Specifications
  • Capacity (g)500
  • Capacity (kg)0.5
  • Capacity (lbs)1.1025
  • Readability (g)0.1
  • Weighing Unitslb, decimal or fractional oz, lb:oz, fluid oz (of water), kg, g
  • Calibration TypeExternal
  • LanguagesEnglish
  • Stabilization Time (Sec)3
  • Auto ShutoffYes
  • Low Battery IndicatorYes
  • Battery1 Rechargeable Seal Lead-Acid (included)
  • Power (VAC)100 to 220
  • Height (in)3
  • Width (in)7 19/64
  • Depth (in)8 1/2
  • DescriptionCompact Bench Scale, 30 kg X 5 g
  • Warranty1 Year
Reviews
Q&A