Ohaus Standard Duty Reciprocating Digital Shaker

Representative image only.

Ohaus Standard Duty Reciprocating Digital Shaker

Ohaus | Mfr: SHRC0719DG| Item: 5302684

Provides consistent, repeatable reciprocating shaking action

₹722,000.00INR / Each

₹722,000.00INR / Each

Buy It Together

Current Item

Ohaus Standard Duty Reciprocating Digital Shaker
Ohaus Standard Duty Reciprocating Digital Shaker
5302684

₹722,000.00INR / Each
+ =
Total Price 833000.00 ADD 2 ITEMS TO CART
Product Description

Includes

Built-in tray and non-slip rubber mat.

Key Features

  • Designed for wide range of applications
  • Ideal for gentle-to-vigorous mixing
  • Speed ramping feature slowly increases speed to avoid splashing
  • 2 year warranty

More About this Item

These reciprocating shakers are engineered to meet diverse laboratory needs, including cell cultures and extraction procedures, delivering precise and repeatable results. With a 19 mm stroke length, the shakers ensure consistent and uniform back-and-forth motion. The unit’s permanently lubricated ball bearings and maintenance-free brushless DC motor guarantee dependable performance and continuous-duty operation.

The flexible design of the shakers allows you to customize with a range of accessories to fit your specific workflow needs. The reciprocating motion is ideal for mixing separatory funnels gently to vigorously with the sturdy separatory funnel platform. Other platforms for flask clamps, media bottles, and tube racks are also available.

Safety features include speed ramping which gradually increases speed to prevent splashing, while the load sensor detects unbalanced conditions and automatically reduces speed to protect your samples.

Conformite EuropeenneCanadian Standards AssociationTwo year warranty
Specifications
  • Reciprocating Stroke19 mm stoke length
  • Min Speed (rpm)20
  • Max Speed (rpm)300
  • Speed Accuracy (rpm)±2 rpm, Above 100 rpm ±2% of set speed
  • Capacity15 lb (6.8 kg)
  • Platform Length (in)11
  • Platform Width (in)13
  • Platform Length (cm)27.9
  • Platform Width (cm)33
  • Width (in)14
  • Height (in)5.9
  • Depth (in)16.3
  • Width (cm)35.5
  • Height (cm)14.9
  • Depth (cm)41.3
  • TimerYes
  • Timer Range1 second to 160 hours
  • DisplayDigital
  • Power (VAC)120
  • Power (Hz)50/60
  • Power (amps)5
  • DescriptionStandard Duty Reciprocating Digital Shaker
  • Warranty2 years
Reviews
Q&A