Ohaus Dedicated Platform, Stainless Steel, 33 X 33 cm, 250 mL, for use with Reciprocating Shaker

Representative image only.

Ohaus Dedicated Platform, Stainless Steel, 33 X 33 cm, 250 mL, for use with Reciprocating Shaker

Ohaus | Mfr: 30400076| Item: 5302741

Expand your reciprocating shaker capabilities

₹171,000.00INR / Each

₹171,000.00INR / Each
Product Description

Key Features

  • 12-250 mL flask clamp capacity
  • 1 year warranty

More About this Item

Optimize your reciprocating shaker with the following universal, culture, dedicated and funnel platforms. Choose from a variety of platforms sizes to meet your needs. These platforms are available to hold irregular samples or traditional flask clamps, media bottle clamps, and tube racks. Platforms can increase the amount of usable space for your samples, and in some cases can be stacked to increase throughput and double the capacity.

1 Year Warranty
Specifications
  • MaterialStainless Steel
  • Compatible WithOhaus reciprocating shaker
  • Length (InchShort)13
  • Width (InchShort)13
  • Width (cm)33
  • Length (cm)33
  • DescriptionDedicated Platform, Stainless Steel, 33 X 33 cm, 250 mL, for use with Reciprocating Shaker
  • Warranty1 year
Reviews
Q&A