Ohaus SHWV02DG Waving Digital Shaker

Representative image only.

Ohaus SHWV02DG Waving Digital Shaker

Ohaus | Mfr: SHWV02DG| Item: 5302688

Simple tilt angle and speed adjustments provide reliable rocking and waving

₹575,000.00INR / Each

₹575,000.00INR / Each

Buy It Together

Current Item

Ohaus SHWV02DG Waving Digital Shaker
Ohaus SHWV02DG Waving Digital Shaker
5302688

₹575,000.00INR / Each
+ =
Total Price 624200.00 ADD 2 ITEMS TO CART
Product Description

Includes

Built-in tray and non-slip rubber mat.

Key Features

  • Intuitive touchpad controls
  • Easily adjust tilt angle in 1° increments
  • Speed ramping feature slowly increases speed to avoid splashing
  • 2 year warranty

More About this Item

These rocking and waving shakers are designed for diverse laboratory applications, offering controlled motion for effective mixing. The rocking shakers provide seesaw-like movement, while the waving shakers deliver a gentle 3D wave motion.

You can easily adjust tilt angle in 1° increments and speed down to 1 rpm with the digital models, even while in operation. Intuitive touchpad controls make setup straightforward. Electronic control ensures reproducible results, with a speed ramping feature to prevent splashing.

All models include a non-slip mat while many models have stacking tray options for increased capacity.

Two year warrantyConformite EuropeenneCanadian Standards Association
Specifications
  • Shaking Angle0-20°
  • Min Speed (rpm)1
  • Max Speed (rpm)30
  • Speed Accuracy (rpm)±1
  • Capacity5 lb (2.3 kg)
  • Platform Length (in)11.75
  • Platform Width (in)8.75
  • Platform Length (cm)29.9
  • Platform Width (cm)22.2
  • Width (in)11
  • Height (in)6
  • Depth (in)17
  • Width (cm)27.9
  • Height (cm)15.2
  • Depth (cm)43.2
  • TimerYes
  • Timer Range1 second to 160 hrs
  • DisplayDigital
  • Power (VAC)120
  • Power (Hz)50/60
  • Power (amps)5
  • DescriptionWaving Digital Shaker
  • Warranty2 years
Reviews
Q&A