Ohaus SHRK07AL1 Rocking Analog Shaker, 1 Tier Platform

Representative image only.

Ohaus SHRK07AL1 Rocking Analog Shaker, 1 Tier Platform

Ohaus | Mfr: SHRK07AL1| Item: 5302686

Simple tilt angle and speed adjustments provide reliable rocking and waving

₹320,000.00INR / Each

₹320,000.00INR / Each

Buy It Together

Current Item

Ohaus SHRK07AL1 Rocking Analog Shaker, 1 Tier Platform
Ohaus SHRK07AL1 Rocking Analog Shaker, 1 Tier Platform
5302686

₹320,000.00INR / Each
+ =
Total Price 355900.00 ADD 2 ITEMS TO CART
Product Description

Includes

Built-in tray and non-slip rubber mat.

Key Features

  • Intuitive touchpad controls
  • Easily adjust tilt angle in 1° increments
  • Speed ramping feature slowly increases speed to avoid splashing
  • 2 year warranty

More About this Item

These rocking and waving shakers are designed for diverse laboratory applications, offering controlled motion for effective mixing. The rocking shakers provide seesaw-like movement, while the waving shakers deliver a gentle 3D wave motion.

You can easily adjust tilt angle in 1° increments and speed down to 1 rpm with the digital models, even while in operation. Intuitive touchpad controls make setup straightforward. Electronic control ensures reproducible results, with a speed ramping feature to prevent splashing.

All models include a non-slip mat while many models have stacking tray options for increased capacity.

Two year warrantyConformite EuropeenneCanadian Standards Association
Specifications
  • Shaking Angle0-15°
  • Min Speed (rpm)1
  • Max Speed (rpm)75
  • Speed Accuracy (rpm)±1
  • Capacity16 lb (7.3 kg)
  • Platform Length (in)14
  • Platform Width (in)11
  • Platform Length (cm)35.6
  • Platform Width (cm)27.9
  • Width (in)11
  • Height (in)6.5
  • Depth (in)16.8
  • Width (cm)27.9
  • Height (cm)16.5
  • Depth (cm)42.5
  • TimerYes
  • Timer Range1 to 120 minutes
  • DisplayAnalog
  • Power (VAC)120
  • Power (Hz)50/60
  • Power (amps)0.125
  • DescriptionRocking Analog Shaker, 1 Tier Platform
  • Warranty2 years
Reviews
Q&A