Ohaus Dimpled Mat, PVC, 35.6 x 28 cm, for use with Rocking Shaker SHRK07AL

Representative image only.

Ohaus Dimpled Mat, PVC, 35.6 x 28 cm, for use with Rocking Shaker SHRK07AL

Ohaus | Mfr: 30400144| Item: 5302759

Optimize your rocking and waving shakers capabilities

₹19,600.00INR / Each

₹19,600.00INR / Each
Product Description

Key Features

  • 1 year warranty

More About this Item

Maximize the potential of your rocking and waving shakers with our double-tier platform kits and dimpled mats. The double-tier platforms expand your workspace, allowing you to process more samples simultaneously. Complement these platforms with our dimpled mats, designed to securely hold tubes in place and prevent shifting. This combination not only increases your sample capacity but also enhances efficiency and organization in your laboratory. Upgrade today to optimize your shaker’s performance and streamline your workflow.

1 Year Warranty
Specifications
  • MaterialPVC
  • Compatible WithOhaus Rocker SHRK07AL and SHRK07AL, and Waver SHWV02AL
  • Length (InchShort)14
  • Width (InchShort)11
  • Width (cm)28
  • Length (cm)35.6
  • DescriptionDimpled Mat, PVC, 35.6 x 28 cm, for use with Rocking Shaker SHRK07AL
  • Warranty1 year
Reviews
Q&A