Ohaus MB120 Moisture Determination Balance, 120 g X 0.001 g

Representative image only.

Ohaus MB120 Moisture Determination Balance, 120 g X 0.001 g

Ohaus | Mfr: MB120| Item: 0103042

Test more samples in less time

Call For Price

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Ohaus MB120 Moisture Determination Balance, 120 g X 0.001 g
Ohaus MB120 Moisture Determination Balance, 120 g X 0.001 g
0103042

Call For Price
+ +
Ohaus 80850087 Moisture Balance Glass Fiber Pads; 200/Box
2981115

₹42,500.00INR / Each
=
Total Price 42500.00 ADD 3 ITEMS TO CART
Product Description

Includes

Draft shield, pan support, glass fiber pad, pan handler, box of aluminum sample pans, and power cable. Model MB27 includes an in-use cover. Models MB90 and MB120 include a tray pan and spoon.

Key Features

  • Efficient halogen heating technology dries samples quickly
  • Controlled uniform drying produces repeatable results
  • High-capacity weighing module accommodates large sample sizes
  • 120 g capacity
  • 120 VAC operation
  • 2 year warranty

More About this Item

The MB series moisture balances combine high quality and durable construction into sleek, compact designs. The balances are simple to operate and offer dependable, accurate, results for a wide variety of applications. The halogen heating system provides fast, reliable results. The easy-to-clean heating chamber is ideal for frequent use. No special tools are required.

Two year warranty
Specifications
  • Capacity (g)120
  • Readability (g)0.001
  • Weighing Units%moisture, %solids, %regain, time, temperature, weigh
  • Calibration TypeExternal
  • Languages6 Languages
  • RS-232 InterfaceYes
  • Auto ShutoffYes
  • Power (VAC)120
  • Height (in)7 1/16
  • Width (in)8 5/16
  • Depth (in)13 15/16
  • Heater Typehalogen
  • Min Temperature (° C)40
  • Max Temperature (° C)230
  • DescriptionMoisture Determination Balance, 120 g X 0.001 g
  • Warranty2 Years
Reviews
Q&A