Ohaus Guardian 5000 e-G52ST07C Magnetic Stirrer, 7" x 7", Ceramic; 230 VAC

Representative image only.

Ohaus Guardian 5000 e-G52ST07C Magnetic Stirrer, 7" x 7", Ceramic; 230 VAC

Ohaus | Mfr: 30541636| Item: 8524114

Ensures safe, accurate stirring of your sample

₹135,000.00INR / Each

₹135,000.00INR / Each

Buy It Together

Current Item

Ohaus Guardian 5000 e-G52ST07C  Magnetic Stirrer, 7" x 7", Ceramic; 230 VAC
Ohaus Guardian 5000 e-G52ST07C Magnetic Stirrer, 7" x 7", Ceramic; 230 VAC
8524114

₹135,000.00INR / Each
+ + =
Total Price 230700.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Three-conductor grounded power cord.

Key Features

  • Precise stirring from 50 to 1800 rpm
  • Easy to read LCD display
  • Chemical resistant housing
  • IP32 ingress protection
  • 2 year warranty

More About this Item

The Guardian 5000 magnetic stirrers are designed to provide powerful mixing capabilities for use in laboratories, pharmacies, schools, businesses, and light industry. Key features combine safety, ease of use, and versatility to ensure reliable performance for everyday applications. Precise stirring from 50 to 1800 rpm is made possible by the design of a powerful motor, strong magnet, and software-controlled ramp rate.

The SmartRate™ system allows you to select stirring speeds from fast to slow, providing flexibility for various applications. To ensure samples are not over stirred, the count-down timer will automatically switch off once it reaches the set time.

A bright LCD display features speed settings, intuitive icons, and clear status indicators for easy monitoring across the lab. Other features include a RS-232 port for remote control or data logging, green indicator lights when unit is stirring, single point calibration icon, rotary knob control, two built-in support rod holders, large dip angle front panel for easy monitoring from a distance, smooth enclosure surfaces for easy cleaning, audible alarm, IP32 ingress protection, and chemical resistant housing.

Conformite EuropeenneCanadian Standards AssociationTwo year warranty
Specifications
  • Top Plate Length (in)7
  • Top Plate Width (in)7
  • Top Plate Length (cm)18
  • Top Plate Width (cm)18
  • Low Speed (rpm)50
  • High Speed (rpm)1800
  • No. Of Stirring Positions1
  • Max Stirring Volume (Liters)20
  • Length (in)12 15/16
  • Width (in)8 11/16
  • Height (in)4 9/16
  • Length (cm)32.9
  • Width (cm)22.1
  • Height (cm)11.6
  • TimerYes
  • Timer range1 mintue to 99 hours, 59 minutes
  • Power (VAC)230
  • Power (Hz)50/60
  • Power (amps)1
  • DescriptionMagnetic Stirrer, 7" x 7", Ceramic; 230 VAC
  • Warranty2 years
Reviews
Q&A