North Sciences Minicore ULT Freezer, -40°C to -86°C, 55 L, with TraceableLive®, 220 V

Representative image only.

North Sciences Minicore ULT Freezer, -40°C to -86°C, 55 L, with TraceableLive®, 220 V

North Sciences | Mfr: DF8505-EU| Item: 4426095

Minicore freezers are small enough to fit on a tabletop and ensure reliability with cloud-based monitoring

₹1,767,000.00INR / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹1,767,000.00INR / Each

Buy It Together

Current Item

North Sciences Minicore ULT Freezer, -40°C to -86°C, 55 L, with TraceableLive®, 220 V
North Sciences Minicore ULT Freezer, -40°C to -86°C, 55 L, with TraceableLive®, 220 V
4426095

₹1,767,000.00INR / Each
+
Mark-10 M2-2 Force Gauge, 2 lbF / 1 kgF / 10 N
2530272

₹140,000.00INR / Each
+ + + =
Total Price 1907000.00 ADD 5 ITEMS TO CART
Product Description

Includes

Key Features

  • Cloud-based monitoring provided by TraceableLive® to securely monitor your critical environments and notify your smartphone, tablet, or PC if anything goes wrong
  • Ideal for COVID-19 vaccines, critical material storage, or anywhere valuable samples need to be stored safely
  • Above industry standard uniformity maintains integrity of samples
  • Green technology uses CFC free natural mix refrigerants

More About this Item

Upright Minicore ultra low temperature freezers provide peace of mind with cloud-based monitoring and are compact enough to fit on your benchtop. They have an above average uniformity at ±2.5°C to ensure that your samples are being stored within proper temperature range. This reliability is enhanced with the inclusion of a Traceable® Ultra-Low Temperature Wi-Fi Data Logger and a 1-year subscription to TraceableLive®. This technology allows you to monitor the freezer remotely from a smartphone, tablet, or PC.

The freezers have an ergonomically designed door handle for easy access to your critical samples. There is also a user-friendly USB port for data download. The refrigerants used in the Minicore are environmentally friendly and the energy usage is low at less than 3A a day.

1 Year Warranty
Specifications
  • Freezer Capacity (cu ft)1.9
  • Freezer Capacity (Liters)55
  • Min Temperature - Freezer (° F)-123
  • Max Temperature - Freezer (° F)-40
  • Min Temperature - Freezer (° C)-86
  • Max Temperature - Freezer (° C)-40
  • Freezer Interior Width (in)13
  • Freezer Interior Height (in)16
  • Freezer Interior Depth (in)18
  • Freezer Interior Width (cm)33
  • Freezer Interior Height (cm)41
  • Freezer Interior Depth (cm)45.3
  • Exterior Width (in)25
  • Exterior Height (in)48
  • Exterior Depth (in)30
  • Exterior Width (cm)63.5
  • Exterior Height (cm)121
  • Exterior Depth (cm)757
  • Number of Doors1
  • Number of Shelves1
  • Number of Boxes24
  • AlarmYes
  • Battery Backup1 Lead-acid (included)
  • Cabinet ConstructionSteel
  • DisplayLCD
  • Power (VAC)220
  • Power (Hz)50
  • Power (amps)2.6
  • Power (watts)221
  • DescriptionULT Freezer, -40°C to -86°C, 55 L, with TraceableLive®, 220 V
Reviews
Q&A