Mark-10 Basic Force Gauges

Basic solution for simple force measurement requirements
  • Calculates peak tension and compression values
  • Three selectable units of measurement
  • Ultra-compact, ergonomic housing
  • Configurable default measurement unit and mode
  • 500 Hz sampling rate
  • Large, backlit graphic display with auto-dimming
  • Reversible housing for alternate load cell orientation
These digital force gauges are designed for basic tension and compression force testing applications up to 100 lb (500 N). The 500 Hz sampling rate and ±0.5% accuracy provide accurate peak and compression measurements. A backlit graphic LCD displays the current, peak tension, or peak compression reading.

The gauges are overload protected to 150% of capacity and are designed with an ergonomic, reversible aluminum housing that allows for handheld use or fixture mounting. These gauges are rugged enough for applications in both production and laboratory environments, and provide additional measurement flexibility as all of the units are directly compatible with Mark-10 test stands and grips. Order the optional attachment kit to expand the gauges measurement capabilities based on your application requirements.
140,000.00INR / Each

7 variations of this product are available.

See All Product Options Below
7 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Capacity (lbs) Resolution (lbs)
Availability Pricing
Mark-10 M2-2 Force Gauge, 2 lbF / 1 kgF / 10 N 2530272 Mfr # M2-2
COMPARE
2 0.002
₹140,000.00INR / Each
Mark-10 M2-5 Force Gauge, 5 lbF / 2.5 kgF / 25 N 2530273 Mfr # M2-5
COMPARE
5 0.005
₹140,000.00INR / Each
Mark-10 M2-10 Force Gauge, 10 lbF / 5 kgF / 50 N 2530274 Mfr # M2-10
COMPARE
10 0.01
₹140,000.00INR / Each
Mark-10 M2-20 Force Gauge, 20 lbF / 10 kgF / 100 N 2530275 Mfr # M2-20
COMPARE
20 0.02
₹140,000.00INR / Each
Mark-10 M2-50 Force Gauge, 50 lbF / 25 kgF / 250 N 2530276 Mfr # M2-50
COMPARE
50 0.05
₹140,000.00INR / Each
Mark-10 M2-100 Force Gauge, 100 lbF / 50 kgF / 500 N 2530277 Mfr # M2-100
COMPARE
100 0.1
₹140,000.00INR / Each
Mark-10 M2-500 Force Gauge, 500 lbF / 250 kgF / 2500 N 2530296 Mfr # M2-500
COMPARE
500 0.5
Call For Price
Showing 1- 7 of 7

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat