Nilfisk GM80CR Portable Cleanroom Vacuum, 3.25 Gal Tank, ULPA Exhaust Filter

Representative image only.

Nilfisk GM80CR Portable Cleanroom Vacuum, 3.25 Gal Tank, ULPA Exhaust Filter

Nilfisk | Mfr: 905 6302 010| Item: 8656480

Meets cleanroom standards up to Class 10

₹588,000.00INR / Each

₹588,000.00INR / Each

Buy It Together

Current Item

Nilfisk GM80CR  Portable Cleanroom Vacuum, 3.25 Gal Tank, ULPA Exhaust Filter
Nilfisk GM80CR Portable Cleanroom Vacuum, 3.25 Gal Tank, ULPA Exhaust Filter
8656480

₹588,000.00INR / Each
+
Nilfisk Dust Bag Fleece for GM80/GM80CR; 5/PK
3367313

₹13,700.00INR / Pkg of 5
=
Total Price 601700.00 ADD 2 ITEMS TO CART
Product Description

Includes

Dust brush kit, crevice nozzle kit, floor nozzle, two steel wands, caddie tool clip, conductive plastic hose with stainless steel tube, fleece bag, detachable trolley, Gore-Tex® microfilter, and power cord.

Key Features

  • Conductive plastic hose provides ESD protection
  • Wheeled trolley adds mobility, guides over all surfaces
  • Safety latches prevent container from opening if dropped
  • Lightweight aluminum construction
  • Protection class IP40
  • 2 year warranty

More About this Item

Specifically designed for use in cleanroom, the GM80CR vacuum features a four-stage filtration system to safely collect and retain fine dust and powders. It includes a ULPA exhaust filter which captures 99.99% of ultra fine particles, down to and including 0.12 microns. The interference suppressed motor will not affect electronic equipment in cleanrooms. A thermal protection device prevents the motor from overheating due to failure to keep filters clean or by accidental blockage in the nozzle or hose.

An extra-large main filter ensures a steady, even airflow which extends filter life and eliminates premature clogging.

Mounted on a strong steel trolley with large rubber wheels makes the vacuum easy to maneuver within your cleanroom.

Two year warranty
Specifications
  • Capacity (Gal)3.25
  • Suction Lift (in)84
  • Suction Lift (cm)213.4
  • Air Flow Rate (CFM)80
  • Power (VAC)115 / 220
  • Height (in)16
  • Depth (in)14
  • Width (in)12
  • Height (cm)40.6
  • Depth (cm)35.6
  • Width (cm)30.5
  • DescriptionCritical Area Vacuum, 3.25 Gal Tank, Aluminum, ULPA Exhaust Filter
  • Warranty2 years
Reviews
Q&A