Nichiryo Stepper Repeating Pipettor Syringe Tips, 50 mL; 25/Pk

Representative image only.

Nichiryo Stepper Repeating Pipettor Syringe Tips, 50 mL; 25/Pk

Nichiryo | Mfr: NS-Z| Item: 0793625

Part number is for one syringe size only – image shows different size syringes available

₹22,900.00INR / Pkg of 25

₹22,900.00INR / Pkg of 25

Buy It Together

Current Item

Nichiryo Stepper Repeating Pipettor Syringe Tips, 50 mL; 25/Pk
Nichiryo Stepper Repeating Pipettor Syringe Tips, 50 mL; 25/Pk
0793625

₹22,900.00INR / Pkg of 25
+ =
Total Price 88800.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Autoclavable!
  • Suitable for dispensing viscose liquids due to the positive displacement system
Specifications
  • SterileNo
  • AutoclavableYes
  • Max Volume (µL)50000
  • Min Volume (µL)100
  • Min Volume (mL)1
  • Max Volume (mL)50
  • Min Dispensing (mL)1
  • Max Dispensing (mL)5
  • Increments (mL)1
  • Accuracy (%)±0.30%
Reviews
Q&A