Nichiryo Nichimate Steppet Repeating Syringe Dispenser, 0 to 50 mL

Representative image only.

Nichiryo Nichimate Steppet Repeating Syringe Dispenser, 0 to 50 mL

Nichiryo | Mfr: NSTP| Item: 0793603

Hand-fitting grip and finger hook provide fatigue-free operation

₹65,900.00INR / Each

for an additional
₹14,500.00INR / Each
for an additional
₹25,800.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹65,900.00INR / Each

Buy It Together

Current Item

Nichiryo Nichimate Steppet Repeating Syringe Dispenser, 0 to 50 mL
Nichiryo Nichimate Steppet Repeating Syringe Dispenser, 0 to 50 mL
0793603

₹65,900.00INR / Each
+
Nichiryo Stepper Repeating Pipettor Syringe Tips, 0.05 mL; 100/Pk
0793607

₹69,100.00INR / Pkg of 100
+
Nichiryo NS-STD Pipette Stand, Holds up to Two
0793695

₹44,800.00INR / Each
+ =
Total Price 194300.00 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Syringe tips are autoclavable
  • Optional stand holds two dispensers
  • 1 year warranty

More About this Item

This repetitive syringe dispenser allows you to select up to 40 volumes. Adjust the volume with the dial switch on the handle and select the appropriate sized syringe to suit your application. Ergonomic handle fits hand and fingers comfortably. Designed for single-hand operation and to reduce operator fatigue—ideal for prolonged use and repetitive applications.

1 Year Warranty
Specifications
  • SterileNo
  • Max Volume (µL)50000
  • Min Volume (µL)1
  • Min Volume (mL)0.001
  • Max Volume (mL)50
  • Min Dispensing (mL)0
  • Max Dispensing (mL)50
  • Number Of Channels1
  • Tip StyleSyringe
  • DescriptionSteppet Repeating Syringe Dispenser, 0 to 50 mL
  • Warranty1 year
Reviews
Q&A