Nichiryo Stepper Repeating Pipettor Syringe Tips, 25 mL; 50/Pk

Representative image only.

Nichiryo Stepper Repeating Pipettor Syringe Tips, 25 mL; 50/Pk

Nichiryo | Mfr: NS-Y| Item: 0793623

Part number is for one syringe size only – image shows different size syringes available

₹33,900.00INR / Pkg of 50

₹33,900.00INR / Pkg of 50

Buy It Together

Current Item

Nichiryo Stepper Repeating Pipettor Syringe Tips, 25 mL; 50/Pk
Nichiryo Stepper Repeating Pipettor Syringe Tips, 25 mL; 50/Pk
0793623

₹33,900.00INR / Pkg of 50
+ =
Total Price 99800.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Autoclavable!
  • Suitable for dispensing viscose liquids due to the positive displacement system
Specifications
  • SterileNo
  • AutoclavableYes
  • Max Volume (µL)25000
  • Min Volume (µL)500
  • Min Volume (mL)0.5
  • Max Volume (mL)25
  • Min Dispensing (mL)0.5
  • Max Dispensing (mL)2.5
  • Increments (µL)500
  • Accuracy (%)±0.30%
Reviews
Q&A