Nichiryo Stepper Repeating Pipettor Syringe Tips, 1.25 mL; 100/Pk

Representative image only.

Nichiryo Stepper Repeating Pipettor Syringe Tips, 1.25 mL; 100/Pk

Nichiryo | Mfr: NS-M| Item: 0793613

Part number is for one syringe size only – image shows different size syringes available

₹33,500.00INR / Pkg of 100

₹33,500.00INR / Pkg of 100

Buy It Together

Current Item

Nichiryo Stepper Repeating Pipettor Syringe Tips, 1.25 mL; 100/Pk
Nichiryo Stepper Repeating Pipettor Syringe Tips, 1.25 mL; 100/Pk
0793613

₹33,500.00INR / Pkg of 100
+ =
Total Price 99400.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Autoclavable!
  • Suitable for dispensing viscose liquids due to the positive displacement system
Specifications
  • SterileNo
  • AutoclavableYes
  • Max Volume (µL)1250
  • Min Volume (µL)25
  • Min Volume (mL)0.025
  • Max Volume (mL)1.25
  • Min Dispensing (mL)0.025
  • Max Dispensing (mL)0.125
  • Increments (µL)25
  • Accuracy (%)±0.20%
Reviews
Q&A