Natural Tufted-Head Brush, 19.5" Handle x 4"L x 1.75" Diameter; 12/Pk

Representative image only.

Natural Tufted-Head Brush, 19.5" Handle x 4"L x 1.75" Diameter; 12/Pk

| Item: 8455088

Contoured brushes are designed to clean hard-to-reach areas

₹72,700.00INR / Pkg of 12

₹72,700.00INR / Pkg of 12

Buy It Together

Current Item

Natural Tufted-Head Brush, 19.5" Handle x 4"L x 1.75" Diameter; 12/Pk
Natural Tufted-Head Brush, 19.5" Handle x 4"L x 1.75" Diameter; 12/Pk
8455088

₹72,700.00INR / Pkg of 12
+ + + + + + =
Total Price 127200.00 ADD 7 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • 1 month warranty

More About this Item

Radial tip brushes allow you to remove difficult deposits without scratching your container. Folding tip and double-tufted brushes are made to fold flat through the bottle neck and expand to fill the container. Angle head brushes are manufactured to angle the brush along the curvature of the container with minimal strain. Volumetric brushes feature an angled handle which bends to fit the container shape for cleaning pear-shaped, Erlenmeyer, round bottom, flat bottom, Nephelo, Kjeldahl, filtering, and volumetric flasks.

1 Month Warranty
Specifications
  • MaterialNatural bristles, wire handle
  • ColorBlack
  • Handle Length (in)19.5
  • DescriptionNatural Tufted-Head Brush, 19.5" Handle x 4"L x 1.75" Diameter; 12/Pk
  • Warranty1 month
Reviews
Q&A