Nabertherm LV15/11 Ashing Furnace with B510 Controller, 15 L; 240 VAC

Representative image only.

Nabertherm LV15/11 Ashing Furnace with B510 Controller, 15 L; 240 VAC

Nabertherm | Mfr: LV154K1LN1-240| Item: 3333539

Especially designed for ashing process for temperatures up to 1100°C

₹3,217,000.00INR / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹3,217,000.00INR / Each

Buy It Together

Current Item

Nabertherm LV15/11 Ashing Furnace with B510 Controller, 15 L; 240 VAC
Nabertherm LV15/11 Ashing Furnace with B510 Controller, 15 L; 240 VAC
3333539

₹3,217,000.00INR / Each
+ + =
Total Price 3217000.00 ADD 3 ITEMS TO CART
Product Description

Includes

Power cord with a NEMA 6-20P plug.

Key Features

  • Air exchange rate of 6x per minute ensures sufficient oxygen for ashing process
  • Heating from two sides offer good temperature uniformity
  • Set up to five programs each with up to four steps
  • 24 operating user languages available
  • Wi-Fi capability allows use with MyNabertherm App for convenient remote monitoring
  • 240 VAC, 50/60 Hz operation
  • 1 year warranty

More About this Item

Use the ashing furnace to determine loss on ignition and for substance analysis for food and plastics. Furnace heats up to a maximum of 1100°C (2012°F) with great temperature uniformity. Preheated incoming air ensures less temperature fluctuations as air enters the chamber. A special fresh air/exhaust system replaces the air more than 6 times per minute to provide sufficient oxygen levels for the ashing process.

Easily operate and monitor the furnace with the B510 controller featuring intuitive touch panel and simple program entry. View colored display of temperature curves and process data such as estimated end time and date on the multiparameter display. Save favorite programs to streamline the ashing process. Real-time clock allows delayed time start. Keypad lock and user level setting prevent any unauthorized changes. Use the USB interface to save data on a USB stick for documentations.

High-quality insulation and low power consumption provide a highly efficient furnace. Ceramic heating plates protect the heating elements against splattering for longer operation life and is easy to replace. Double-wall housing with textured stainless steel exterior keeps exterior surface temperature low while providing stability. Convenient drop-down door can be used as a workspace.

The quantity of organic material and the temperature curve must be defined so that the maximum rate of evaporation and quantity of organic material are not exceeded.

1 Year WarrantyConformite Europeenne
Specifications
  • Capacity (cu in)915.4
  • Capacity (Liters)15
  • Chamber Width (in)9
  • Chamber Height (in)6 11/16
  • Chamber Depth (in)13 3/8
  • Chamber Width (cm)23
  • Chamber Height (cm)17
  • Chamber Depth (cm)34
  • Max Temperature (° F)2012
  • Max Temperature (° C)1100
  • Temperature Uniformity±10°C
  • Overall Width (in)16 1/4
  • Overall Height (in)33 1/4
  • Overall Depth (in)23
  • Overall Width (cm)41.2
  • Overall Height (cm)84.5
  • Overall Depth (cm)58.5
  • Power (VAC)240
  • Power (Hz)60
  • Heater Wattage (watts)3500
  • DescriptionAshing Furnace with B510 Controller, 15L; 240 VAC
  • Warranty1 Year
Reviews
Q&A