MTC Bio DuoClick™ Culture Tube with Screw Cap, Sterile, Polypropylene, 12 x 75 mm, 5 mL; 1/Bag, 500/Cs

Representative image only.

MTC Bio DuoClick™ Culture Tube with Screw Cap, Sterile, Polypropylene, 12 x 75 mm, 5 mL; 1/Bag, 500/Cs

MTC Bio | Mfr: T8734| Item: 3450102

Dual position caps allow airflow for for aerobic culturing and airtight seal for anaerobic culturing

₹45,700.00INR / Case of 500

₹45,700.00INR / Case of 500
Product Description

Key Features

  • Flat, markable screw cap is easy to open and close
  • Two-click screw cap for aerobic and anaerobic culturing
  • Culture tube is constructed of durable transparent polypropylene (PP)
  • Sterile culture tubes include printed graduations
  • Tubes are individually wrapped with caps pre-attached to tubes to eliminate cross contamination

More About this Item

The MTC™ Bio DuoClick™ culture tubes feature a unique screw closure system. DuoClick tubes eliminate the excess force, splashing, and general frustration of traditional snap-cap culture tubes. The advanced cap design includes two distinct positions for aerobic and anaerobic culturing. Just rotate the cap to the first click to secure the cap in the aerobic position or rotate it past the second click for a leakproof, airtight seal for anaerobic culturing.

The tubes are available in two plastic polymers, polystyrene (PS) and polypropylene (PP), and two capacities, 5- and 14-mL. Tubes are available sterile and non-sterile and in a variety of packaging configurations. Sterile tubes feature an attached cap and printed graduations, non-sterile tubes come bulk packed without caps attached and without graduations.

Specifications
  • Max RCF x g4000
  • SterileYes
  • Tube Capacity (mL)5
  • Tube MaterialPolypropylene
  • Tube ColorTransparent
  • Tube Bottom ShapeRound
  • Tube Length (mm)75
  • Tube Outside Diameter (OD) (mm)12
  • Cap IncludedYes
  • Cap StyleDuoClick™ two position screw cap
  • GraduationsYes, every 0.1 mL
  • Packaging1 Tube/Bag, 500 Tubes/Case
  • DescriptionCulture Tube with Screw Cap, Sterile, Polypropylene, 12 x 75 mm, 5 mL; 1/Bag, 500/Cs
Reviews
Q&A