Mortar & Pestle Set, Glass, 57 mL, 68 mm OD; 1/St

Representative image only.

Mortar & Pestle Set, Glass, 57 mL, 68 mm OD; 1/St

| Mfr: 826-2| Item: 3450051

Flint glass mortars offer clear view of materials

₹4,800.00INR / Set of 1

₹4,800.00INR / Set of 1

Buy It Together

Current Item

Mortar & Pestle Set, Glass, 57 mL, 68 mm OD; 1/St
Mortar & Pestle Set, Glass, 57 mL, 68 mm OD; 1/St
3450051

₹4,800.00INR / Set of 1
+ +
Cole-Parmer Low-Form Graduated Glass Cylinder, 50 mL
3430035

₹1,300.00INR / Each
=
Total Price 7900.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Mortars and pestles are sold as a set
  • Heavy molded base and lip for pouring
  • 57 mL capacity

More About this Item

Flint glass mortars offer clear view of materials. Mortars are manufactured with a heavy molded base and lip for pouring. Product is not suitable for use with food. Mortars and pestles are sold as a set.

Specifications
  • MaterialGlass
  • Capacity (mL)57
  • Top Outside Diameter (mm)68
  • Inside Rim Diameter (mm)80
  • DescriptionMortar & Pestle Set, glass, 57 mL, 68 mm OD, 1/pk
Reviews
Q&A