Mortar & Pestle Set, Glass, 455 mL, 120 mm OD; 6/Pk

Representative image only.

Mortar & Pestle Set, Glass, 455 mL, 120 mm OD; 6/Pk

| Mfr: 826-5| Item: 3450157

Flint glass mortars offer clear view of materials

₹38,900.00INR / Pkg of 6

₹38,900.00INR / Pkg of 6

Buy It Together

Current Item

Mortar & Pestle Set, Glass, 455 mL, 120 mm OD; 6/Pk
Mortar & Pestle Set, Glass, 455 mL, 120 mm OD; 6/Pk
3450157

₹38,900.00INR / Pkg of 6
+ +
Cole-Parmer Low-Form Graduated Glass Cylinder, 50 mL
3430035

₹1,300.00INR / Each
=
Total Price 42000.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Mortars and pestles are sold as a set
  • Heavy molded base and lip for pouring
  • 455 mL capacity
  • Package of six mortar & pestle sets

More About this Item

Flint glass mortars offer clear view of materials. Mortars are manufactured with a heavy molded base and lip for pouring. Product is not suitable for use with food. Mortars and pestles are sold as a set.

Specifications
  • MaterialGlass
  • Capacity (mL)455
  • Top Outside Diameter (mm)120
  • Inside Rim Diameter (mm)135
  • DescriptionMortar & Pestle Set, glass, 455 mL, 120 mm OD, 6/pk
Reviews
Q&A