Mortar & Pestle Set, Glass, 227 mL, 98 mm OD; 6/Pk

Representative image only.

Mortar & Pestle Set, Glass, 227 mL, 98 mm OD; 6/Pk

| Mfr: 826-4| Item: 3450155

Flint glass mortars offer clear view of materials

₹31,000.00INR / Pkg of 6

₹31,000.00INR / Pkg of 6

Buy It Together

Current Item

Mortar & Pestle Set, Glass, 227 mL, 98 mm OD; 6/Pk
Mortar & Pestle Set, Glass, 227 mL, 98 mm OD; 6/Pk
3450155

₹31,000.00INR / Pkg of 6
+ +
Cole-Parmer Low-Form Graduated Glass Cylinder, 50 mL
3430035

₹1,300.00INR / Each
=
Total Price 34100.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Mortars and pestles are sold as a set
  • Heavy molded base and lip for pouring
  • 227 mL capacity
  • Package of six mortar & pestle sets

More About this Item

Flint glass mortars offer clear view of materials. Mortars are manufactured with a heavy molded base and lip for pouring. Product is not suitable for use with food. Mortars and pestles are sold as a set.

Specifications
  • MaterialGlass
  • Capacity (mL)227
  • Top Outside Diameter (mm)98
  • Inside Rim Diameter (mm)110
  • DescriptionMortar & Pestle Set, glass, 227 mL, 98 mm OD, 6/pk
Reviews
Q&A