Monarch Track-It RFID RFID Temperature and Humidity Data Logger

Representative image only.

Monarch Track-It RFID RFID Temperature and Humidity Data Logger

Monarch | Mfr: 5396-2012| Item: 1800903

Wireless configuration and data transfer directly to your Android™ device preserves packaging

Call For Price

for an additional
₹40,300.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Monarch Track-It RFID RFID Temperature and Humidity Data Logger
Monarch Track-It RFID RFID Temperature and Humidity Data Logger
1800903

Call For Price
+ =
Total Price 40300.00 ADD 2 ITEMS TO CART
Product Description

Includes

lithium battery.

Key Features

  • View data on your Android device or e-mail the data set for immediate remote review
  • Free app configures the record, programs sampling rate, and shows tabular and graphic views of data
  • Optional high-temperature battery (order separately) increases the upper limit of the logger from 60°C to 80°C
  • Optional docking station allows download to PC using the free Track-It™ software
  • 1 year warranty

More About this Item

Ideally suited for supply chain monitoring and similar applications, this data logger includes an RFID (radio frequency identification) antenna for communication with any NFC (near field communication) enabled Android device. The free app configures and starts/stops the data logging session, scans dataset for alarms, and shows the complete record in graphic, tabular, or summary form.

Affix the logger to the inside of a package or shipping carton and access the data through the package wall, protecting the integrity of the contents. Multiple user-programmable LED indicators signal normal logging and alarm states.

IP 651 Year WarrantyConformite Europeenne
Specifications
  • Number of Channels1
  • Input TypeTemperature
  • Max Temperature (° F)140
  • Min Temperature (° F)-4
  • Min Temperature (° C)-20
  • Max Temperature (° C)60
  • Temperature Resolution (° F)1
  • Temperature Accuracy (° F)±1.0 typical
  • Temperature Resolution (° C)0.5
  • Temperature Accuracy (° C)±0.5 typical
  • Max Humidity RH (RH)100
  • Min Humidity RH (RH)0
  • Humidity Resolution (%)0.5
  • Humidity Accuracy±2% typical; ±3% max (20 to 80% RH); ±5% max over entire range
  • Memory Size4000 or 8000 readings depending on setup
  • InterfaceRFID (wireless)
  • Alarm2 or 4 depending on setup
  • Battery Life1 year
  • Battery Type1 lithium (included)
  • Display TypeLED indicators: alarms, recording, triggered
  • Length (in)2
  • Height (in)1 3/8
  • Width (in)1/2
  • Length (cm)5.1
  • Height (cm)3.4
  • Width (cm)1.3
  • DescriptionRFID Temperature and Humidity Data Logger
  • Warranty1 year
Reviews
Q&A