Monarch TI-10V/DIS/LLB Analog 10 V Track It Logger with display, 10 V module and long-life battery

Representative image only.

Monarch TI-10V/DIS/LLB Analog 10 V Track It Logger with display, 10 V module and long-life battery

Monarch | Mfr: 5396-0524| Item: 3000312

Rugged overall cover protects logger in dirty environments

Call For Price

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Monarch TI-10V/DIS/LLB Analog 10 V Track It Logger with display, 10 V module and long-life battery
Monarch TI-10V/DIS/LLB Analog 10 V Track It Logger with display, 10 V module and long-life battery
3000312

Call For Price
+ +
Track It Data logger USB interface cable
3000304

₹3,600.00INR / Each
=
Total Price 48300.00 ADD 3 ITEMS TO CART
Product Description

Includes

Track-It™ software and battery

Key Features

  • ±0.5% accuracy
  • Records 500mVDC, 1VDC, 5VDC, 10VDC, or 20mA
  • Capable of recording temperature
  • Optional three-year battery for long-term recording
  • 1 year warranty

More About this Item

Use these data loggers for various DC voltage and current applications, such as monitoring industrial processes, productivity checks, and troubleshooting. Each data logger is a battery powered stand alone compact data logger that records up to 64,000 samples each of DC voltage and current data. Record temperature readings if you choose by not connecting any modules. Configure the unit to start and stop recording at a predetermined time and date or only when an alarm condition is sensed. You can choose from a model with a standard battery or one with a long-life battery.

Track-It™ software is a features-packed software package that is included with every data logger. It allows for easy setup, retrieval, interpretation and export of the recorded data. You can view a numerical data table or graphical representation of DC voltage/current readings relative to time. Simply plug the logger into an open USB port on your PC and the software automatically identifies the logger, USB interface cable sold separately. The software can also turn your PC into a real-time data acquisition system by allowing you to stream voltage or current data as it occurs directly to your PC. Use the one click export function to automatically export stored data into an Excel® spreadsheet.

1 Year Warranty
Specifications
  • Number of Channels1
  • Input TypeVoltage
  • DescriptionAnalog 10 V Track It Logger with display, 10 V module and long-life battery
  • Warranty1 year
Reviews
Q&A