Monarch ACT3X-1-1-4-3-1 ACT3X Panel Mount Tachometer/Totalizer; 4-20mA/Ethernet/100-240VAC

Representative image only.

Monarch ACT3X-1-1-4-3-1 ACT3X Panel Mount Tachometer/Totalizer; 4-20mA/Ethernet/100-240VAC

Monarch | Mfr: ACT3X-1-1-4-3-1-0| Item: 5450107

These tachometers offer a simple rpm display or can be interfaced with data acquisition systems in your control room

₹198,000.00INR / Each

₹198,000.00INR / Each

Buy It Together

Current Item

Monarch ACT3X-1-1-4-3-1 ACT3X Panel Mount Tachometer/Totalizer; 4-20mA/Ethernet/100-240VAC
Monarch ACT3X-1-1-4-3-1 ACT3X Panel Mount Tachometer/Totalizer; 4-20mA/Ethernet/100-240VAC
5450107

₹198,000.00INR / Each
+ =
Total Price 203700.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Inputs for optical, infrared, proximity and magnetic sensors
  • Direct TTL and 1.5 VAC to 50 VAC input signals
  • Selection of sensors for all environments
  • 1 month warranty

More About this Item

The Series A operates from a single pulse per revolution. Series C is front panel programmable for single or multiple pulses per revolution and for scaling. The Series C is supplied with NIST Certificate and has analog voltage, current, TTL pulse and RS-232 outputs and offers a totalizer mode.


Sensors
08212-53: Optical (1 to 250,000 rpm). Remote Optical Sensor with visible Red LED light source and Green LED on-target indicator. Operates up to 3 feet and 45° from reflective target. Stainless steel sensor. Dimensions: 0.625" dia. by 2.9".

08212-56: Magnetic Sensor with Amplifier (1 to 100,000 rpm). Recommended for use with 60 tooth gear, 0.25" gap, 0.106" pole piece dia. Sensor Dimensions: 5⁄8 x 18 UNF thread, 2" long.

08212-52: Proximity (1 to 60,000 rpm). Probe style inductive sensor for use up to 0.2 inches from a 0.5" metallic target. Can work with one pulse per revolution from bolt head, keyway, etc. Sensor Dimensions: M14x1 thread, 1.26" long.

98806-77: Infrared (1 to 999,990 rpm). Use with or without reflective tape at 0.5" sensing gap from target. Senses white to black contrasting marks, or beam can be interrupted by solid
objects. Dimensions: 2.9" x 0.625" dia.

1 Month Warranty
Specifications
  • Min RPM Range (rpm)5
  • Max RPM Range (rpm)999990
  • Pulse Repeater0-5 V TTL compatible. Polarity selectable
  • Totalizers1 to 99,999
  • Alarm CapacityTwo Form C relays, rated 1 A @ 230 VAC
  • Display Type5-digit LED, red, 0.56" H
  • Depth (in)4 1/2
  • Depth (cm)11.4
  • DescriptionACT3X Panel Mount Tachometer/Totalizer; 4-20mA/Ethernet/100-240VAC
  • Warranty1 month
Reviews
Q&A