Monarch 6206-012 Nova-Strobe BAX Digital Stroboscope; 230 VAC

Representative image only.

Monarch 6206-012 Nova-Strobe BAX Digital Stroboscope; 230 VAC

Monarch | Mfr: 6206-012| Item: 8770103

Measure stop-motion quickly and easily

Call For Price

for an additional
₹37,400.00INR / Each
for an additional
₹39,900.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Monarch 6206-012 Nova-Strobe BAX Digital Stroboscope; 230 VAC
Monarch 6206-012 Nova-Strobe BAX Digital Stroboscope; 230 VAC
8770103

Call For Price
+
InnoCal NIST-Traceable Calibration; Stroboscope
1705010

₹37,400.00INR / Each
+
Monarch 6230-010 Nova-Strobe BBL LED Stroboscope
5350200

₹192,000.00INR / Each
=
Total Price 229400.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Stroboscope only models include power source (AC adapter or internal battery and recharger). Stroboscope kit models include power source (AC adapter or internal battery and charger), spare lamp, and carrying case.

Key Features

  • Microprocessor ensures measurement accuracy
  • 1 year warranty

More About this Item

These lightweight, digital stroboscopes make stop-motion measurements quickly and easily—just point, shoot, and adjust flash rate. Adjust the flash rate with digital encoder knob on the side. Last flash rate used is stored in memory, and will display on LCD when strobe is reactivated. For hands-free operation, activate trigger lock, and mount the stroboscope on a tripod.

Stroboscopes are available with AC power or rechargeable internal batteries, and as stroboscopes only or stroboscope kits.

1 Year Warranty
Specifications
  • Min Flash Range (fpm)30
  • Max Flash Range (fpm)10000
  • Flash Accuracy (fpm)0.002% of setting or ±1 lsd
  • Flash Duration8 to 20 µsec
  • Flash Color6500 K white xenon
  • Flashtube Life100 million flashes typical
  • Display Type6-digit backlit LCD
  • Battery Life2 hours typical at 1800 fpm
  • Height (in)9
  • Width (InchShort)3 3/4
  • Depth (in)3 1/2
  • Height (cm)22.8
  • Width (cm)9 1/2
  • Depth (cm)8.9
  • DescriptionMonarch Nova-Strobe BAX Digital Stroboscope; 230 VAC
  • Warranty1 Year
Reviews
Q&A