Monarch 5396-0321 Barometric Pressure & Temperature Datalogger w/ Display, standard battery

Representative image only.

Monarch 5396-0321 Barometric Pressure & Temperature Datalogger w/ Display, standard battery

Monarch | Mfr: 5396-0321| Item: 1801112

Monitor environmental conditions in critical areas

Call For Price

for an additional
₹51,100.00INR / Each
for an additional
₹63,900.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Monarch 5396-0321 Barometric Pressure & Temperature Datalogger w/ Display, standard battery
Monarch 5396-0321 Barometric Pressure & Temperature Datalogger w/ Display, standard battery
1801112

Call For Price
+
InnoCal NIST-Traceable Calibration, Chart Recorder, Logger
1710118

₹51,100.00INR / Each
=
Total Price 51100.00 ADD 2 ITEMS TO CART
Product Description

Includes

Track-It software, protective rubber boot, and Li-ion battery.

Key Features

  • Record up to 64,000 nonvolatile barometric or temperature data points per logging session
  • Included software lets you easily program alarms, sampling rate, start/stop conditions, and units of measure
  • Direct-connect USB requires no additional cables
  • Altitude measurement: 0 to 30,000 ft (0 to 9144 m)
  • 1 year warranty

More About this Item

These barometric pressure (altitude) and temperature data loggers are ideal for monitoring cleanrooms and laboratories to make sure positive or negative pressure is maintained for safety. As a stand-alone data logger, the unit can record up to 64,000 data points before downloading to a PC. Onboard memory is nonvolatile, so data will not be lost if the battery dies. Alternatively, you can stream data in real time to a PC to keep an eye on changing conditions.

The multicolored LED indicator alerts you to alarm conditions and activity.

1 Year WarrantyConformite Europeenne
Specifications
  • Number of Channels1
  • Max Temperature (° F)158
  • Min Temperature (° F)-22
  • Min Temperature (° C)-30
  • Max Temperature (° C)70
  • Temperature Resolution (° C)Display: 0.1°C; Record: 0.01°C
  • Temperature Accuracy (° C)±0.75°C
  • Max Pressure120 kPa, 17.4 psia
  • Min Pressure30 kPa, 4.4 psia
  • Pressure ResolutionDisplay: 0.01 kPa; Record: 0.005 kPa
  • Pressure Accuracy±0.1 kPa typical, ±0.5 kPa max
  • Sampling Rate2 seconds to 24 hours
  • Memory Size32,000 or 64,000 data points depending on setup
  • InterfaceUSB
  • AlarmMulticolored LED indicator
  • Battery Life1 year at 1-minute sample rate
  • Battery Type1 CR2032 lithium-ion (included)
  • Display Type4-digit LCD
  • Length (in)3 11/16
  • Height (in)3/4
  • Width (in)1 3/16
  • Length (cm)9.3
  • Height (cm)1.9
  • Width (cm)3
  • DescriptionBarometric Pressure & Temperature Datalogger w/ Display, standard battery
  • Warranty1 year
Reviews
Q&A