Monarch 5396-0105 Track-It Rugged Temperature Data Logger

Representative image only.

Monarch 5396-0105 Track-It Rugged Temperature Data Logger

Monarch | Mfr: 5396-0105| Item: 1801004

Durable compact construction resists moisture, corrosion, and impact forces

Call For Price

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Monarch 5396-0105 Track-It Rugged Temperature Data Logger
Monarch 5396-0105 Track-It Rugged Temperature Data Logger
1801004

Call For Price
+ =
Total Price 44700.00 ADD 2 ITEMS TO CART
Product Description

Includes

1/2 AA battery, USB cable, and software.

Key Features

  • Heavy-duty 316L stainless steel housing is IP68-rated for submersion, protecting the convenient integral USB port
  • Powerful included software programs start/stop and sampling rate parameters, shows data in tabular and graphical forms, and exports to Excel® for further analysis
  • 1 year warranty

More About this Item

The Track-It™ rugged temperature data logger is easily configured using the included Windows®-based software. The software automatically recognizes any Track-It™ data logger connected to PC by included USB cable. Program logger to start and stop by pushing a button, at particular times and dates, or only when an alarm state or other trigger is reached. Sampling rate and alarms are also programmable.

1 Year WarrantyIP68 RatedConformite Europeenne
Specifications
  • Number of Channels1
  • Input TypeTemperature
  • Max Temperature (° F)257
  • Min Temperature (° F)-40
  • Min Temperature (° C)-40
  • Max Temperature (° C)125
  • Temperature Resolution (° F)0.06
  • Temperature Accuracy (° F)±0.4
  • Temperature Resolution (° C)0.06
  • Temperature Accuracy (° C)±0.2
  • Memory Size32,000 data points
  • AlarmTwo high or low
  • ConnectionsUSB
  • Battery Life3-year life typical at 1-minute sampling rate
  • Battery Type1 1/2AA lithium (included)
  • Length (in)3 1/2
  • Height (in)3/4
  • Length (cm)9.1
  • Height (cm)2
  • DescriptionTrack-It Rugged Temperature Data Logger
  • Warranty1 year
Reviews
Q&A